Buy more than* S$200* and get FREE SHIPPING

  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing

Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing SG-65RH

Item.#
02455643
Mfr.#
SG-65RH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Hard rubber
Shape
Universal car
Brake
Pear
TRUSCO Part Number
327-9146
Eccentricity E (mm)
27
Allowable Load (daN[kgf])
50[51.0]
Eccentric
27
Mounting Dimensions XxY (mm)
55 x 42
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG TYPE UNIVERSAL CAR
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Attachment Height H (mm)
85
Turning Radius (mm)
61
Mounting Seat A x B (mm)
70 x 58