Buy more than* S$200* and get FREE SHIPPING

  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing
  • Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing

Plate-Type Sg Model-Swivel Caster, Rubber Car , Double Bearing SG-75RH

Item.#
02455677
Mfr.#
SG-75RH
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Hard rubber
Shape
Universal car
Brake
None
TRUSCO Part Number
334-7061
Eccentricity E (mm)
28
Allowable Load (daN[kgf])
60[61.2]
Eccentric
28
Mounting Dimensions XxY (mm)
55x42
Finishing (Metal Compatibletings)
Unichrome plating
Model
SG type Universal car
Wheel Width (mm)
25
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
60
Attachment Height H (mm)
93
Turning Radius (mm)
66
Mounting Seat A x B (mm)
70x58