Buy more than* S$200* and get FREE SHIPPING

  • SR Type Rigid Caster, Nylon Wheel

SR Type Rigid Caster, Nylon Wheel SR-100N

4.00 (1)
Item.#
02455695
Mfr.#
SR-100N
Package Qty.
1PC
Ship pack of
1
8.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2028
Material (Wheel)
Nylon
TRUSCO Part Number
327-9251
Allowable Load (daN)
60
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
unichro plating
Model
SR fixed-car
Mounting Hole Diameter P(mm)
8.8
Brake
None
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
122
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as an existing replacement
4
From Japan
On 2014-12-13 09:34:43
Because it is an integrated type, it is impossible to exchange casters only. But it is also a good item for price.
This review is about item#02455695.