Buy more than* S$200* and get FREE SHIPPING

  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel

SR Type Rigid Caster, Rubber Wheel SR-100RH

Item.#
02455713
Mfr.#
SR-100RH
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel Width (mm)
25
Model
SR type rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
332-1401
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Unichrome plating
Brake
None
Material (Wheel)
Hard rubber
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Eccentricity E (mm)
-
Allowable Load (daN[kgf])
50[51.0]
Mounting Dimensions XxY (mm)
82x40