Buy more than* S$200* and get FREE SHIPPING

  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel

SR Type Rigid Caster, Rubber Wheel SR-50RH

Item.#
02455756
Mfr.#
SR-50RH
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Finishing (Metal Compatibletings)
unichro plating
Material (Wheel)
Hadogomu
Model
SR fixed-car
Allowable Load (daN)
50
Attachment Height H (mm)
70
Mounting Seat A x B (mm)
70x47
Brake
None
Wheel Width (mm)
28
2014 TRUSCO Published Page
1-1981
Wheel Diameter D (phi mm)
50
TRUSCO Part Number
332-1410
Allowable Load (daN[kgf])
50[51.0]
Mounting Dimensions XxY (mm)
55x28