Buy more than* S$200* and get FREE SHIPPING

  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel

SR Type Rigid Caster, Rubber Wheel SR-65RH

Item.#
02455774
Mfr.#
SR-65RH
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Dimensions XxY (mm)
55x28
Wheel Width (mm)
25
2014 TRUSCO Published Page
1-1981
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Eccentricity E (mm)
-
Allowable Load (daN[kgf])
50[51.0]
Brake
None
Finishing (Metal Compatibletings)
Uni-chrome plated
Material (Wheel)
Hadogomu
Model
SRfixed-car
Shape
Fixedcars
TRUSCO Part Number
332-1428
Attachment Height H (mm)
85
Mounting Seat A x B (mm)
70x47