Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SR Type Rigid Caster, Nylon Wheel
  • SR Type Rigid Caster, Nylon Wheel
  • SR Type Rigid Caster, Nylon Wheel
  • SR Type Rigid Caster, Nylon Wheel

SR Type Rigid Caster, Nylon Wheel SR-75N

4.00 (1)
Item.#
02455792
Mfr.#
SR-75N
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2028
Material (Wheel)
Nylon
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
Unichrome plating
Model
SR type rigid wheel
Eccentricity E (mm)
-
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
93
Mounting Hole Diameter P(mm)
8.8
Brake
None
Mounting Dimensions XxY (mm)
55x28
Wheel Width (mm)
25
TRUSCO Part Number
327-9243
Shape
Rigid wheel
Allowable Load (daN)
80
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as an existing replacement
4
From Japan
On 2014-12-13 09:34:43
Because it is an integrated type, it is impossible to exchange casters only. But it is also a good item for price.
This review is about item#02455695.