Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel
  • SR Type Rigid Caster, Rubber Wheel

SR Type Rigid Caster, Rubber Wheel SR-75RH

Item.#
02455817
Mfr.#
SR-75RH
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Wheel Width (mm)
25
2014 TRUSCO Published Page
1-1981
Wheel Diameter D (phi mm)
75
TRUSCO Part Number
332-1436
Allowable Load (daN[kgf])
60[61.2]
Mounting Dimensions XxY (mm)
55x28
Brake
None
Material (Wheel)
Hadogomu
Model
SR fixed-car
Allowable Load (daN)
60
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
unichro plating