Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type

G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type G-32R

4.78 (9)
Item.#
02455862
Mfr.#
G-32R
Package Qty.
1PC
Ship pack of
1
1.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
End part number is RH, wheel construction material is hardened rubber.
Type
Rubber wheel * RH is hard rubber.
Shape
Universal car
Wheel Diameter (phi mm)
32
Brake
Pear
Model
G type free vehicle
TRUSCO Part Number
342-2178
Attachment Height H (mm)
42
Turning Radius (mm)
27
Mounting Dimensions XxY (mm)
30 x 24
Finishing (Metal Compatibletings)
Trivalent Unichrome
Material (Wheel)
Rubber
Wheel Width (mm)
14
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
32
Allowable Load (daN)
12
Eccentricity E (mm)
10
Allowable Load (daN[kgf])
12[12.2]
Mounting Seat A x B (mm)
38 x 32
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Creating a caster with bench
5
From Japan
On 2017-02-15 17:24:01
I've purchased a slightly larger amount of because it was inexpensive. There is a sense of stability, sound is also a quiet, it is a feeling E so you can move in very smooth.
This review is about item#2455905.
For transport
5
From Japan
On 2016-08-16 21:14:14
Are you satisfied makes it easier to run in easily be fixed to the small bottom. It is afraid of which is likely to use in everything
This review is about item#2455844.
Truck created
5
From Japan
On 2016-07-27 22:32:10
Movement is smooth. After that we expect to durability.
This review is about item#02455887.
Was the washroom of the chest to the movable.
5
From Japan
On 2015-11-26 16:25:37
Quietly without damaging the flooring, it can move smoothly.
This review is about item#02455862.
Generation car production of barrier-free
5
From Japan
On 2015-11-18 22:23:53
Catalog, it is very useful ‥ to the movement of lightweight materials
This review is about item#02455844.
Moving base of heavy
4
From Japan
On 2015-09-10 23:02:02
Cheap compared to other products, the mounting portion size and mounting height is compatible compatible product. Is the use of indoors, but I am satisfied with no feeling of use of third-party products and inferiority.
This review is about item#02455844.
Attached to the color BOX
5
From Japan
On 2015-07-10 10:04:43
It was nice and compact.
This review is about item#02455844.
I use the carts of the caster.
4
From Japan
On 2015-04-11 08:26:27
It is moving smoothly. Durability'll try to now look for a while.
This review is about item#02455941.
Simple engineering box for mobile
5
From Japan
On 2014-11-22 13:34:41
Cheapness of price, follow the indications that I thought decency.
This review is about item#02455844.