Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Nylon Wheel, Single Bearing
  • G Type Swivel Caster, Nylon Wheel, Single Bearing
  • G Type Swivel Caster, Nylon Wheel, Single Bearing

G Type Swivel Caster, Nylon Wheel, Single Bearing G-38N

4.80 (10)
Item.#
02455871
Mfr.#
G-38N
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Nylon wheel
Shape
Universal car
Brake
None
Model
G type Universal car
TRUSCO Part Number
342-2305
Turning Radius (mm)
32
Mounting Dimensions XxY (mm)
36x28
Mounting Height (mm)
50
Wheel Width (mm)
16
Wheel Diameter (phi mm)
38
Material (Wheel)
Nylon
Allowable Load (daN)
28
Eccentricity E (mm)
12
Attachment Height H (mm)
50
Allowable Load (daN[kgf])
28[28.6]
Mounting Seat A x B (mm)
46x38
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
As a truck for loading raw materials in the factory
5
From Japan
On 2017-10-18 17:48:12
The wheel of the dolly that we are currently using is rusting and movement is bad, so we are replacing it. I can use it without any problems.
This review is about item#2455966.
As a dolly of raw material placement
4
From Japan
On 2017-10-18 15:05:04
Because the original wheel rusted and movement is bad, I bought it for replacement. Size is just right, you can exchange without problems, we are using.
This review is about item#2455966.
For dolly replacement
5
From Japan
On 2017-05-23 10:28:46
Since we use dolly at the factory that uses water, it is cheap and saved because it is so bad.
This review is about item#2455932.
To make the movement of the fan easier
5
From Japan
On 2016-08-03 02:34:42
It is cheap because it is around 70 yen at home center etc. There is no problem in use.
This review is about item#02455835.
Production of flatbed car
5
From Japan
On 2015-12-15 20:29:00
I think that it is most suitable for applications that do not move very much because it does not deform even if left for a long time like a rubber wheel.
This review is about item#02455853.
Making daisya
5
From Japan
On 2015-08-28 15:27:15
The price was easy and it was otorigoro
This review is about item#02455853.
Used as a table under the desktop PC
5
From Japan
On 2014-11-10 16:03:46
Since the desktop PC does not have much weight, I use it for wood boards. It became very convenient when moving by cleaning.
This review is about item#02455835.
Used as a frame for moving the floor, such as a computer table and a printer stand up to 20 kg.
5
From Japan
On 2014-07-10 14:16:25
You can move comfortably in the direction you expected. I think it is particularly useful when cleaning.
This review is about item#02455835.
Stick it to the bottom of the PC and move it when cleaning, maintenance etc.
5
From Japan
On 2011-10-11 02:22:04
In order to easily move the PC installed on the floor, I purchased it as a casters of the cheapest free car. Because it is an ordinary mini tower type personal computer, we chose the smallest in terms of weight and size. Four pieces are installed on the bottom surface with double-sided tape. Previously, I purchased and used rubber wheels for another PC (at another store), but in the case of this caster it can move very smoothly, whether it is the bearing effect or the nylon wheel effect. On the other hand, the sound is made from the rubber wheel described above. However, it was not a problem to move constantly, so there was no problem.
This review is about item#02455835.
Storage box and drawer box
4
From Japan
On 2010-09-08 13:18:26
Let's think about it, it is convenient to be able to move anywhere just by wearing casters and wearing it in various places (because there is no screw on the caster, it is giving up)
This review is about item#02455835.