Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type

G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type G-38R

4.80 (10)
Item.#
02455887
Mfr.#
G-38R
Package Qty.
1PC
Ship pack of
1
2.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
End part number is RH, wheel construction material is hardened rubber.
Type
Rubber wheel * RH is hard rubber.
Shape
Universal car
TRUSCO Part Number
342-2186
Attachment Height H (mm)
50
Turning Radius (mm)
32
Mounting Dimensions XxY (mm)
36x28
Wheel Diameter (phi mm)
38
Brake
None
Model
G type Universal car
Finishing (Metal Compatibletings)
Trivalent unichrome
Material (Wheel)
Rubber
Allowable Load (daN)
20
Eccentricity E (mm)
12
Allowable Load (daN[kgf])
20[20.4]
Mounting Seat A x B (mm)
46x38
Wheel Width (mm)
17
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
By changing the parts of the dolly.
5
From Japan
On 2017-05-19 19:52:20
It seems that there is no problem because it is a perfect fit. In the future, I would like to order as an occasional replacement.
This review is about item#2455984.
Creating a caster with bench
5
From Japan
On 2017-02-15 17:24:01
I've purchased a slightly larger amount of because it was inexpensive. There is a sense of stability, sound is also a quiet, it is a feeling E so you can move in very smooth.
This review is about item#2455905.
For transport
5
From Japan
On 2016-08-16 21:14:14
Are you satisfied makes it easier to run in easily be fixed to the small bottom. It is afraid of which is likely to use in everything
This review is about item#2455844.
Truck created
5
From Japan
On 2016-07-27 22:32:10
Movement is smooth. After that we expect to durability.
This review is about item#02455887.
I made the chest of the washroom moveable.
5
From Japan
On 2015-11-26 16:25:37
It is possible to move smoothly without gently scratching the floor material.
This review is about item#02455862.
Barrier-free proxy car production
5
From Japan
On 2015-11-18 22:23:53
Catalog, very useful for moving lightweight items
This review is about item#02455844.
Moving table of heavy objects
4
From Japan
On 2015-09-10 23:02:02
It is cheaper compared with other company's products, mounting part dimensions · installation height is compatible compatible. Although it is used indoors, it is satisfied with the feeling of use that is comparable to that of other companies' products.
This review is about item#02455844.
Mounting on color box
5
From Japan
On 2015-07-10 10:04:43
It was compact and good.
This review is about item#02455844.
I use it for a cart of a cart.
4
From Japan
On 2015-04-11 08:26:27
It moves smoothly. I will look at durability for a while.
This review is about item#02455941.
Simple carton for movement
5
From Japan
On 2014-11-22 13:34:41
The price is cheap, goodness of goods I thought it was.
This review is about item#02455844.