Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type
  • G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type

G Type Swivel Caster, Rubber Wheel And Single Bearing, Plate Type G-50R

4.71 (14)
Item.#
02455905
Mfr.#
G-50R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
End part number is RH, wheel construction material is hardened rubber.
Type
Rubber wheel * RH is hard rubber.
Shape
Universal car
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Attachment Height H (mm)
65
Turning Radius (mm)
42
Mounting Dimensions XxY (mm)
46 x 35
Finishing (Metal Compatibletings)
Trivalent Unichrome
Material (Wheel)
Rubber
Wheel Diameter (phi mm)
50
Brake
Pear
Model
G type free vehicle
Eccentricity E (mm)
16
Allowable Load (daN[kgf])
30[30.6]
Mounting Seat A x B (mm)
59x47
Wheel Width (mm)
20
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
As a storage box caster
5
From Japan
On 2018-01-10 16:25:31
In general shape it is probably the smallest. It is useful enough to withstand load. Speaking of greed, if there is another one small, it will be saved without taking height. Rubber cars are recommended because you do not have to worry about scratches on the floor.
This review is about item#02455844.
To move heavy objects easily
5
From Japan
On 2017-12-26 15:33:30
It's durable and it's rubber, so it's easy to move heavy objects smoothly. The most important thing is price cheapness. You can not purchase at this price at home center · ·
This review is about item#2455887.
Product production
5
From Japan
On 2017-10-08 07:41:18
Purchased as a substitute for hammer casters, size and mounting holes were the same
This review is about item#02455905.
To the casters of the chestnut
3
From Japan
On 2017-08-09 12:34:00
I made it possible to operate it by attaching it to a box of a storage box and a color box. It is easy at the time of cleaning.
This review is about item#2455887.
By changing the parts of the dolly.
5
From Japan
On 2017-05-19 19:52:20
It seems that there is no problem because it is a perfect fit. In the future, I would like to order as an occasional replacement.
This review is about item#2455984.
Create benches with castors
5
From Japan
On 2017-02-15 17:24:01
Because it was inexpensive, I bought it for a little extra. It has a sense of stability, the sound is quiet, and I can move very smoothly, so I am feeling good.
This review is about item#2455905.
For conveying
5
From Japan
On 2016-08-16 21:14:14
It is easy to operate by easy fixing to the small accessory and I am satisfied. I am scared of using it for everything
This review is about item#2455844.
Creating dolly
5
From Japan
On 2016-07-27 22:32:10
The movement is smooth. I also expect durability.
This review is about item#02455887.
I made the chest of the washroom moveable.
5
From Japan
On 2015-11-26 16:25:37
It is possible to move smoothly without gently scratching the floor material.
This review is about item#02455862.
Barrier-free proxy car production
5
From Japan
On 2015-11-18 22:23:53
Catalog, very useful for moving lightweight items
This review is about item#02455844.