Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing

G Type Swivel Caster, Urethane Wheel And Single Bearing G-50UR

5.00 (1)
Item.#
02455923
Mfr.#
G-50UR
Package Qty.
1PC
Ship pack of
1
5.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
38
Eccentricity E (mm)
16
Attachment Height H (mm)
65
Turning Radius (mm)
42
Mounting Dimensions XxY (mm)
46x35
Mounting Height (mm)
65
Wheel Width (mm)
21
Material (Wheel)
Urethanewheels
Brake
None
Model
TypeGSwivel
Shape
Swivel
TRUSCO Part Number
379-6396
Mounting Seat A x B (mm)
59x47
Finishing (Metal Compatibletings)
Chrome-plated
2014 TRUSCO Published Page
1-2005
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foot of electric tool
5
From Japan
On 2014-04-04 23:17:29
Because the wheels are made of urethane material, it is easy to handle without slipping. Price satisfied.
This review is about item#06738907.