Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing

G Type Swivel Caster, Urethane Wheel And Single Bearing G-65UR

5.00 (1)
Item.#
02455957
Mfr.#
G-65UR
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
55
Eccentricity E (mm)
19
TRUSCO Part Number
379-6434
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
Chrome plating
2014 TRUSCO Published Page
1-2005
Mounting Hole Diameter P(mm)
8.8
Brake
None
Model
Type G Swivel
Attachment Height H (mm)
80
Turning Radius (mm)
53
Mounting Dimensions XxY (mm)
55x42
Mounting Height (mm)
80
Wheel Width (mm)
25
Material (Wheel)
Urethane wheels
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foot of electric tool
5
From Japan
On 2014-04-04 23:17:29
Because the wheels are made of urethane material, it is easy to handle without slipping. Price satisfied.
This review is about item#06738907.