Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing

G Type Swivel Caster, Urethane Wheel And Single Bearing G-75UR

5.00 (1)
Item.#
02455993
Mfr.#
G-75UR
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
26
Material (Wheel)
Urethane wheels
Brake
None
Model
Type G Swivel
Attachment Height H (mm)
90
Turning Radius (mm)
57
Mounting Dimensions XxY (mm)
55x42
Mounting Height (mm)
90
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
65
Eccentricity E (mm)
19
TRUSCO Part Number
379-6477
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
Chrome plating
2014 TRUSCO Published Page
1-2005
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foot of electric tool
5
From Japan
On 2014-04-04 23:17:29
Because the wheels are made of urethane material, it is easy to handle without slipping. Price satisfied.
This review is about item#06738907.