Buy more than* S$200* and get FREE SHIPPING

  • GR Type-Rigid Caster, Rubber Wheels
  • GR Type-Rigid Caster, Rubber Wheels
  • GR Type-Rigid Caster, Rubber Wheels
  • GR Type-Rigid Caster, Rubber Wheels

GR Type-Rigid Caster, Rubber Wheels GR-25R

5.00 (1)
Item.#
02456011
Mfr.#
GR-25R
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-07-06
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Trivalent unichrome
Mounting Seat A x B (mm)
36x18
Material (Wheel)
Gum
TRUSCO Part Number
342-2224
Mounting Hole Diameter P(mm)
4.2
Allowable Load (daN)
8
Allowable Load (daN[kgf])
8[8.2]
Brake
None
Wheel Width (mm)
12
Model
GR fixed-car
2014 TRUSCO Published Page
1-1980
Wheel Diameter D (phi mm)
25
Attachment Height H (mm)
35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Linear moving leg of self-made furniture
5
From Japan
On 2017-05-08 21:43:41
Quality is fine, I think it is quite normal. I am satisfied because it is cheap.
This review is about item#2456011.