Buy more than* S$200* and get FREE SHIPPING

  • GR Type Rigid Caster, Nylon Wheel
  • GR Type Rigid Caster, Nylon Wheel
  • GR Type Rigid Caster, Nylon Wheel

GR Type Rigid Caster, Nylon Wheel GR-32N

4.50 (2)
Item.#
02456027
Mfr.#
GR-32N
Package Qty.
1PC
Ship pack of
1
1.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Model
GR fixed-car
Allowable Load (daN)
18
Attachment Height H (mm)
42
Finishing (Metal Compatibletings)
Trivalent unichrome
Wheel Width (mm)
14
Brake
None
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
32
TRUSCO Part Number
342-2356
Mounting Seat A x B (mm)
36x20
Mounting Height (mm)
42
2014 TRUSCO Published Page
1-2027
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2015-11-06 07:02:11
The item arrived immediately.
This review is about item#02456002.
For jig transportation
4
From Japan
On 2014-10-05 23:17:51
Purchase as a spare for the wheel currently in use. It is satisfying to purchase at low price.
This review is about item#02456045.