Buy more than* S$200* and get FREE SHIPPING

  • GR Type-Rigid Caster, Rubber Wheels

GR Type-Rigid Caster, Rubber Wheels GR-38R

5.00 (1)
Item.#
02456054
Mfr.#
GR-38R
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Trivalent unichrome
Mounting Seat A x B (mm)
46x25
Material (Wheel)
Gum
Mounting Dimensions XxY (mm)
36x15
2014 TRUSCO Published Page
1-1980
Wheel Diameter D (phi mm)
38
Attachment Height H (mm)
50
Brake
None
Wheel Width (mm)
17
Model
GR fixed-car
TRUSCO Part Number
342-2241
Mounting Hole Diameter P(mm)
5.3
Allowable Load (daN)
20
Allowable Load (daN[kgf])
20[20.4]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Linear moving leg of self-made furniture
5
From Japan
On 2017-05-08 21:43:41
Quality is fine, I think it is quite normal. I am satisfied because it is cheap.
This review is about item#2456011.