Buy more than* S$200* and get FREE SHIPPING

  • GR Type Rigid Caster, Nylon Wheel
  • GR Type Rigid Caster, Nylon Wheel
  • GR Type Rigid Caster, Nylon Wheel
  • GR Type Rigid Caster, Nylon Wheel

GR Type Rigid Caster, Nylon Wheel GR-65N

4.50 (2)
Item.#
02456106
Mfr.#
GR-65N
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Brake
Pear
Model
GR type fixed vehicle
Shape
Fixed vehicle
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
70 x 47
Finishing (Metal Compatibletings)
Chromium plating
Wheel Width (mm)
25
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
55
Attachment Height H (mm)
80
Mounting Dimensions XxY (mm)
55 x 28
Mounting Height (mm)
80
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2015-11-06 07:02:11
The item arrived immediately.
This review is about item#02456002.
For jig transportation
4
From Japan
On 2014-10-05 23:17:51
Purchase as a spare for the wheel currently in use. It is satisfying to purchase at low price.
This review is about item#02456045.