Buy more than* S$200* and get FREE SHIPPING

  • GR Type Rigid Caster, Urethane Wheel
  • GR Type Rigid Caster, Urethane Wheel
  • GR Type Rigid Caster, Urethane Wheel

GR Type Rigid Caster, Urethane Wheel GR-75UR

4.67 (3)
Item.#
02456167
Mfr.#
GR-75UR
Package Qty.
1PC
Ship pack of
1
9.58 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane wheels
TRUSCO Part Number
379-6540
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
65
Mounting Seat A x B (mm)
70x47
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
26
Brake
None
Model
GR fixed-car
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
90
Mounting Dimensions XxY (mm)
55x28
Mounting Height (mm)
90
2014 TRUSCO Published Page
1-2005
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
The fixed wheel, in fact, and diversion as the Round Table rotation for the foil. Leftover a small round table in the center of the Round Table, and rotate so as to draw an arc to deploy the item to the bottom. Of course multiple deployed and what the finished Chinese table equivalent is in that each of the fixed wheel is to draw the same arc.
5
From Japan
On 2016-08-16 20:49:17
It is improvements? In particular, there is no problem. However, if the material of the variation a little more say, please consider all means provide means so you come up with even more interesting projects and who can provide a not very small diameter to the other. Of course is the place I want also notice that was available
This review is about item#6738925.
Move put under such stock table
5
From Japan
On 2015-05-08 17:14:17
Smooth movement without damage to the flooring of the house of the flooring. Not tell is after the rubber
This review is about item#06738925.
It attached to the legs of long-term care for the table.
4
From Japan
On 2014-12-03 08:29:28
The caster has bought repeater many times until now, but it is not one also claim about the product that was out with a this. There, it will remain difficult to peel off a bar code sticker to come caster that entered the order of the past two times. Previously, because pretty detached, but I was able to install immediately, in trouble have you taken the time to waste to be peeled off the now seal. Improved and we'd appreciate it if you could.
This review is about item#06738925.