Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SA Type Swivel Caster, Double Bearing, Angle TypeNylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle TypeNylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle TypeNylon Wheel
  • SA Type Swivel Caster, Double Bearing, Angle TypeNylon Wheel

SA Type Swivel Caster, Double Bearing, Angle TypeNylon Wheel SA-100N

4.67 (3)
Item.#
02456185
Mfr.#
SA-100N
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Angle Size B (mm)
61
Angle Size A (mm)
45
Attachment Height H (mm)
132
Allowable Load (daN[kgf])
90[91.8]
Angle Size H (mm)
1
Angle Size G (mm)
21
Turning Radius (mm)
82
Angle Size E (mm)
16
Finishing (Metal Compatibletings)
Uni-chrome plated finish
Wheel Width (mm)
32
Type
SA type (freely)
Wheel Diameter (phi mm)
100
Brake
None
Model
SA Type Swivel
TRUSCO Part Number
278-3363
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
90
Eccentricity E (mm)
32
Angle Size F (mm)
20
Angle Size D (mm)
10
Angle Size C (mm)
20
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On the foot part of the sandblast cabinet
5
From Japan
On 2016-11-10 22:30:58
This caster was very helpful because I did not put it in the home center. Besides, it is very convenient because it can be easily installed in the L-shaped angle of the foot part of the sandblast cabinet.
This review is about item#2456237.
Workbench
4
From Japan
On 2014-09-29 23:06:56
The movement is light.
This review is about item#02456282.
Mounting on steel shelf
5
From Japan
On 2014-05-30 21:18:22
In order to move the steel shelf, I bought two SA-50 Nos which can lock with this product. I am satisfied that the nylon wheels are harder to break than rubber wheels with many wheel wear and breakdowns. Those who are concerned about sounds and vibrations while moving think that rubber wheels are good, but if you do not mind, we recommend you here.
This review is about item#02456237.