Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel
  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel
  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel
  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel

Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel SA-50R

4.71 (7)
Item.#
02456246
Mfr.#
SA-50R
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The materials for the wheels of SA-65RH, SA-75RH, and SA-100RH are all made from hard rubber. SA-100W is a wheel with B.
Model
SA type Universal car
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Eccentricity E (mm)
22
Angle Size F (mm)
19
Angle Size D (mm)
9
Wheel Width (mm)
20
Material (Wheel)
Rubber
Wheel Diameter (phi mm)
50
Brake
None
TRUSCO Part Number
278-3321
Type
SA type (flexible)
Shape
Universal car
Angle Size G (mm)
19
Turning Radius (mm)
47
Angle Size E (mm)
15.5
Finishing (Metal Compatibletings)
Unichrome plated finish
Angle Size C (mm)
13.5
Angle Size B (mm)
51
Angle Size A (mm)
31
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
30[30.6]
Angle Size H (mm)
4
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
As part of agricultural machinery
4
From Japan
On 2018-05-03 00:05:01
Because it will bend easily with only one side fixing, fix both or fix it with a stay.
This review is about item#2456221.
Mounted on the shelf.
5
From Japan
On 2018-03-30 11:55:14
The shelves are occasionally easier to move. I wish I could attach it sooner. Until now I was slipping because it was a carpet.
Used for sandblast cabinet
5
From Japan
On 2018-03-13 16:54:55
I just installed it on the leg but I have not yet assembled it but it feels nice. Actually, since the angle was 50 mm, I was looking for a bigger one, but since it was only 45 mm, I made it here. I was worried about the size of the tire but it was not as small as I thought but rather just exactly good.
This review is about item#2456264.
Improved table with castors
5
From Japan
On 2017-12-14 19:01:13
Very firm and durable table with casters was made. Thank you very much.
This review is about item#2456246.
Table casters
5
From Japan
On 2017-10-06 15:11:35
Even moving heavy objects on the table will work without problems. It was very good.
This review is about item#02456307.
Purchase for the purpose of making a steel shelf with a low height wagon style
5
From Japan
On 2016-02-10 16:28:26
First, rolling of casters is very good. In this case, I think that it is easy to move even if there is weight. The mounting hole also matched to the L-shaped pillar of the steel shelf, so it was installed without any special processing. Plastic casters are fragile, but this caster is sturdy, so there is a sense of security.
This review is about item#02456246.
For off-the-shelf repair
4
From Japan
On 2015-11-28 09:56:53
I am very saved because I have all the parts as I wanted.
This review is about item#02456246.