Buy more than* S$200* and get FREE SHIPPING

  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel
  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel
  • Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel

Sa Swivel Caster, Double Bearing) Angle System Rubber Wheel SA-65RH

4.67 (3)
Item.#
02456264
Mfr.#
SA-65RH
Package Qty.
1PC
Ship pack of
1
11.77 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Caution
The materials for the wheels of SA-65RH, SA-75RH, and SA-100RH are all made from hard rubber. SA-100W is a wheel with B.
Model
SA type Universal car
Angle Size A (mm)
45
Attachment Height H (mm)
88
Allowable Load (daN[kgf])
50[51]
Angle Size H (mm)
1
Angle Size G (mm)
21
Turning Radius (mm)
61
Angle Size E (mm)
16
Finishing (Metal Compatibletings)
Uni-chrome plated finish
Angle Size C (mm)
20
Angle Size B (mm)
61
Type
SA type (flexible)
Shape
Universal car
Wheel Diameter (phi mm)
65
Brake
Pear
TRUSCO Part Number
379-6957
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
50
Eccentricity E (mm)
27
Angle Size F (mm)
20
Angle Size D (mm)
10
Wheel Width (mm)
25
Material (Wheel)
Rubber
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Table casters
5
From Japan
On 2017-10-06 15:11:35
Even moving heavy objects on the table will work without problems. It was very good.
This review is about item#02456307.
Purchase for the purpose of making a steel shelf with a low height wagon style
5
From Japan
On 2016-02-10 16:28:26
First, rolling of casters is very good. In this case, I think that it is easy to move even if there is weight. The mounting hole also matched to the L-shaped pillar of the steel shelf, so it was installed without any special processing. Plastic casters are fragile, but this caster is sturdy, so there is a sense of security.
This review is about item#02456246.
For off-the-shelf repair
4
From Japan
On 2015-11-28 09:56:53
I am very saved because I have all the parts as I wanted.
This review is about item#02456246.