Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E type hole cutter (SKH51)
  • E type hole cutter (SKH51)
  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E16

5.00 (4)
Item.#
02456492
Mfr.#
E16
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
79
Weight (g)
60
Hole Saw Outer Diameter (mm)
16
Work Material
Steel, galvanized steel, Tin plate, etc.
Effective Length (Maximum Cutting Depth) (mm)
8
Shank Diameter (phi mm)
10(No.1)
Type
E
Material
Center drill: SKH51
TRUSCO Part Number
104-6136
Usage Tool
Dedicated electric drill
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle accessory installation, drilling operation
5
From Japan
On 2016-08-18 03:16:48
Lack of teeth, few, good cutting.
This review is about item#02456465.
I was looking for a thin size hole saw. Teeth are chipped hard. is. Product installation
5
From Japan
On 2016-08-15 19:13:39
There is not quite this size hole saw. I found out I won
This review is about item#2456404.
Installation of goods and parts
5
From Japan
On 2016-08-14 09:39:00
I was looking for you, I am lucky to find a size
This review is about item#2456404.
Drilling of iron plate with electric drill · rechargeable drill
5
From Japan
On 2013-04-05 18:39:09
Since it is used before, it can be used with confidence. Using cutting spray or paste.
This review is about item#02456492.