Buy more than* S$200* and get FREE SHIPPING

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E17

5.00 (4)
Item.#
02456501
Mfr.#
E17
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
79
Usage Tool
For electric drill exclusive use
TRUSCO Part Number
104-6144
Work Material
Steel, galvanized steel, tin plates, etc.
Effective Length (Maximum Cutting Depth) (mm)
8
Shank Diameter (phi mm)
10(No.1)
Type
E
Material
Center drill: SKH51
Weight (g)
60
Hole Saw Outer Diameter (mm)
17
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle accessory installation, drilling operation
5
From Japan
On 2016-08-18 03:16:48
Lack of teeth, few, good cutting.
This review is about item#02456465.
I was looking for a thin size hole saw. Teeth are chipped hard. is. Product installation
5
From Japan
On 2016-08-15 19:13:39
There is not quite this size hole saw. I found out I won
This review is about item#2456404.
Installation of goods and parts
5
From Japan
On 2016-08-14 09:39:00
I was looking for you, I am lucky to find a size
This review is about item#2456404.
Drilling of iron plate with electric drill · rechargeable drill
5
From Japan
On 2013-04-05 18:39:09
Since it is used before, it can be used with confidence. Using cutting spray or paste.
This review is about item#02456492.