Buy more than* S$200* and get FREE SHIPPING

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E19

5.00 (4)
Item.#
02456544
Mfr.#
E19
Package Qty.
1PC
Ship pack of
1
24.15 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
79
Hole Saw Outer Diameter (mm)
19
Weight (g)
70
2014 TRUSCO Published Page
1-0192
Effective Length (Maximum Cutting Depth) (mm)
8
Shank Diameter (phi mm)
10(No.1)
Type
E
Material
Center drill: SKH51
Usage Tool
Electric drill only
TRUSCO Part Number
104-6161
Work Material
Iron plate, galvanized sheet, tin plate, etc.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Vehicle attached goods mounting, drilling work
5
From Japan
On 2016-08-18 03:16:48
Missing teeth is less, cut is good.
This review is about item#02456465.
I was looking thin size hole saw. Hesitation missing tooth. is. Commodity installation
5
From Japan
On 2016-08-15 19:13:39
Quite, it does not have this size hole saw. This was found Azukakachi over
This review is about item#2456404.
Goods, installation of parts
5
From Japan
On 2016-08-14 09:39:00
Looking was, I am lucky to find size
This review is about item#2456404.
Drilling of iron plate in an electric drill rechargeable drill
5
From Japan
On 2013-04-05 18:39:09
Since you are using from the previous, it can be used with confidence. We are using a cutting spray or paste.
This review is about item#02456492.