Buy more than* S$200* and get FREE SHIPPING

  • E type hole cutter (SKH51)
  • E type hole cutter (SKH51)
  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E22

5.00 (2)
Item.#
02456614
Mfr.#
E22
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Material
Center drill: SKH51
Usage Tool
For electric drill exclusive use
Overall Length (mm)
79
Work Material
Steel, galvanized steel, tin plates, etc.
Effective Length (Maximum Cutting Depth) (mm)
8
Shank Diameter (phi mm)
10(No.2)
Type
E
Hole Saw Outer Diameter (mm)
22
Weight (g)
80
TRUSCO Part Number
104-6195
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of bumper
5
From Japan
On 2015-02-09 08:57:50
I am saved because the cut is also beautiful. (Although you can do a little burrs ...) After opening, the hole cutter itself will not penetrate, so you can avoid scratching the product.
This review is about item#02456562.
Iron BOX or Steel C C Chan Light Top Bar
5
From Japan
On 2013-11-17 23:05:49
Previously, Taisho's Holsau was used, it is more durable and easier to use than other manufacturer's items.
This review is about item#02456711.