Buy more than* S$200* and get FREE SHIPPING

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E28

5.00 (2)
Item.#
02456727
Mfr.#
E28
Package Qty.
1PC
Ship pack of
1
31.85 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Effective Cutting Ability (mm)
1.6
Material
Center drill: SKH51
Usage Tool
For electric drill exclusive use
Overall Length (mm)
84
Work Material
Steel, galvanized steel, tin plates, etc.
Effective Length (Maximum Cutting Depth) (mm)
8
Shank Diameter (phi mm)
10(No.2)
Type
E
Hole Saw Outer Diameter (mm)
28
Weight (g)
100
TRUSCO Part Number
104-6250
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Holes in the bumper drilling
5
From Japan
On 2015-02-09 08:57:50
Cut also survives Nde clean. (Although you can a little burr ...) After opening, because the hole cutter itself does not penetrate, you need not scratch the product.
This review is about item#02456562.
C Chan light heaven bar of iron of BOX Toka Steel
5
From Japan
On 2013-11-17 23:05:49
Than before, we use Horuso of Ohmi, durability and easy-to-use better than those of other manufacturers.
This review is about item#02456711.