Buy more than* S$200* and get FREE SHIPPING

  • E type hole cutter (SKH51)
  • E type hole cutter (SKH51)
  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E30

1.00 (1)
Item.#
02456763
Mfr.#
E30
Package Qty.
1PC
Ship pack of
1
31.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
84
Weight (g)
110
Purpose
Steel, galvanized steel, Tin plate, etc.
Usage Tool
For electric drill exclusive use
Work Material
Steel, galvanized steel, tin plates, etc.
Drill Diameter (phi mm)
6
Type
E
Material
Center drill: SKH51
TRUSCO Part Number
104-6276
Hole Saw Outer Diameter (mm)
30
Shank Diameter (phi mm)
10(No.2)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum plate drilling
1
From Japan
On 2015-09-11 18:47:38
Although blade diameter size has been bought because 1mm of increments, or because of runout? Whether the cut is too evil? Pretty big a hole than the blade diameter size! Not be saying a word! Worst immediately blade feces clogging! Do not buy again! ! Although there is no size Shendong Industrial Co., Ltd. Iron hole saw is the best! ! !
This review is about item#02456781.