Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E32

1.00 (1)
Item.#
02456815
Mfr.#
E32
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
84
Shank Diameter (phi mm)
10(No.2)
TRUSCO Part Number
104-6292
Purpose
Steel, galvanized steel, Tin plate, etc.
Usage Tool
Electric drill only
Drill Diameter (phi mm)
6
Type
E
Material
Center drill: SKH51
Weight (g)
120
2014 TRUSCO Published Page
1-0192
Hole Saw Outer Diameter (mm)
32
Work Material
Iron plate, galvanized sheet, tin plate, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum plate drilling
1
From Japan
On 2015-09-11 18:47:38
I bought it because the blade diameter size is 1 mm increments, is it due to core shake? Is it too bad? There is a hole considerably larger than the blade diameter size! I can not say it in a word! Blades got clogged immediately and the worst! I will not buy it again! It is! Shinto Kogyo Co., Ltd. Iron hole soup is the best though there is no size! It is! It is!
This review is about item#02456781.