Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E37

1.00 (1)
Item.#
02456903
Mfr.#
E37
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
84
2014 TRUSCO Published Page
1-0192
Hole Saw Outer Diameter (mm)
37
Shank Diameter (phi mm)
10(No.3)
TRUSCO Part Number
104-6349
Drill Diameter (phi mm)
6
Type
E
Material
Center drill: SKH51
Purpose
Steel, galvanized steel, Tin plate, etc.
Usage Tool
Electric drill only
Weight (g)
150
Work Material
Iron plate, galvanized sheet, tin plate, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum plate drilling
1
From Japan
On 2015-09-11 18:47:38
I bought it because the blade diameter size is 1 mm increments, is it due to core shake? Is it too bad? There is a hole considerably larger than the blade diameter size! I can not say it in a word! Blades got clogged immediately and the worst! I will not buy it again! It is! Shinto Kogyo Co., Ltd. Iron hole soup is the best though there is no size! It is! It is!
This review is about item#02456781.