Buy more than* S$200* and get FREE SHIPPING

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E41

Item.#
02456991
Mfr.#
E41
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Type
E
Material
Center drill: SKH51
Hole Saw Outer Diameter (mm)
41
Shank Diameter (phi mm)
10(No.3)
TRUSCO Part Number
104-6381
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
84
2014 TRUSCO Published Page
1-0192
Usage Tool
Electric drill only
Weight (g)
180
Work Material
Iron plate, galvanized sheet, tin plate, etc.