Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E45

Item.#
02457077
Mfr.#
E45
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Type
E
Material
Center drill: SKH51
Hole Saw Outer Diameter (mm)
45
Shank Diameter (phi mm)
10(No.3)
TRUSCO Part Number
104-6420
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
84
2014 TRUSCO Published Page
1-0192
Usage Tool
Electric drill only
Weight (g)
200
Work Material
Iron plate, galvanized sheet, tin plate, etc.