|
E type hole cutter (SKH51) E47
- Item.#
- 02457104
- Mfr.#
- E47
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Steel, galvanized steel, Tin plate, etc.
- Drill Diameter (phi mm)
- 6
- Type
- E
- Material
- Center drill: SKH51
- 2014 TRUSCO Published Page
- 1-0192
- Usage Tool
- Electric drill only
- Weight (g)
- 230
- Effective Length (Maximum Cutting Depth) (mm)
- 8
- Effective Cutting Ability (mm)
- 1.6
- Overall Length (mm)
- 84
- TRUSCO Part Number
- 104-6446
- Hole Saw Outer Diameter (mm)
- 47
- Shank Diameter (phi mm)
- 10(No.4)
- Work Material
- Iron plate, galvanized sheet, tin plate, etc.
|
Customers Who Viewed This Item Also Viewed