Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • E type hole cutter (SKH51)

E type hole cutter (SKH51) E48

Item.#
02457131
Mfr.#
E48
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Steel, galvanized steel, Tin plate, etc.
Drill Diameter (phi mm)
6
Type
E
Material
Center drill: SKH51
TRUSCO Part Number
104-6454
Hole Saw Outer Diameter (mm)
48
Shank Diameter (phi mm)
10(No.4)
Effective Length (Maximum Cutting Depth) (mm)
8
Effective Cutting Ability (mm)
1.6
Overall Length (mm)
84
Weight (g)
230
2014 TRUSCO Published Page
1-0192
Usage Tool
Electric drill only
Work Material
Iron plate, galvanized sheet, tin plate, etc.