Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL16

Item.#
02457253
Mfr.#
SL16
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10(No.1)
Type
SL
Hole Saw Outer Diameter (mm)
16
TRUSCO Part Number
104-7132
Effective Length (Maximum Cutting Depth) (mm)
20
Usage Tool
Electric drill, drill press
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
92
Weight (g)
60
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.