Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL17

Item.#
02457271
Mfr.#
SL17
Package Qty.
1PC
Ship pack of
1
22.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10(No.1)
Type
SL
Hole Saw Outer Diameter (mm)
17
TRUSCO Part Number
104-7141
Effective Length (Maximum Cutting Depth) (mm)
20
Usage Tool
Electric drill, drill press
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
92
Weight (g)
60
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.