Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL21

Item.#
02457341
Mfr.#
SL21
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Type
SL
Hole Saw Outer Diameter (mm)
21
Shank Diameter (phi mm)
10(No.1)
Overall Length (mm)
92
Effective Length (Maximum Cutting Depth) (mm)
20
Effective Cutting Ability (mm)
Metal 3.2
TRUSCO Part Number
104-7183
Usage Tool
Electric drill, drill press
Weight (g)
90
Work Material
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.