Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL23

Item.#
02457393
Mfr.#
SL23
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Type
SL
Usage Tool
Electric drill, drill press
Weight (g)
100
TRUSCO Part Number
104-7205
Effective Length (Maximum Cutting Depth) (mm)
20
Effective Cutting Ability (mm)
Metal 3.2
Hole Saw Outer Diameter (mm)
23
Shank Diameter (phi mm)
10(No.1)
Overall Length (mm)
92
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.