Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL24

Item.#
02457411
Mfr.#
SL24
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Type
SL
Overall Length (mm)
92
Hole Saw Outer Diameter (mm)
24
Shank Diameter (phi mm)
10(No.1)
Effective Length (Maximum Cutting Depth) (mm)
20
Effective Cutting Ability (mm)
Metal 3.2
Weight (g)
100
TRUSCO Part Number
104-7213
Usage Tool
Electric drill, drill press
Work Material
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.