Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL26

Item.#
02457445
Mfr.#
SL26
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Type
SL
2014 TRUSCO Published Page
1-0186
Usage Tool
Electric drill, drilling machine
Weight (g)
120
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Effective Length (Maximum Cutting Depth) (mm)
20
Effective Cutting Ability (mm)
Metal 3.2
TRUSCO Part Number
104-7230
Hole Saw Outer Diameter (mm)
26
Shank Diameter (phi mm)
10(No.2)
Overall Length (mm)
97