Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL29

Item.#
02457515
Mfr.#
SL29
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Drill Diameter (phi mm)
6
Type
SL
Overall Length (mm)
97
2014 TRUSCO Published Page
1-0186
Usage Tool
Electric drill, drilling machine
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Effective Length (Maximum Cutting Depth) (mm)
20
Effective Cutting Ability (mm)
Metal 3.2
Weight (g)
130
TRUSCO Part Number
104-7264
Hole Saw Outer Diameter (mm)
29
Shank Diameter (phi mm)
10(No.2)