Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL30

Item.#
02457524
Mfr.#
SL30
Package Qty.
1PC
Ship pack of
1
31.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
97
Hole Saw Outer Diameter (mm)
30
Usage Tool
Electric drill, drill press
Weight (g)
130
Drill Diameter (phi mm)
6
Type
SL
TRUSCO Part Number
104-7272
Effective Length (Maximum Cutting Depth) (mm)
20
Shank Diameter (phi mm)
10(No.2)
Work Material
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.