Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL31

Item.#
02457542
Mfr.#
SL31
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
TRUSCO Part Number
104-7281
Hole Saw Outer Diameter (mm)
31
Usage Tool
Electric drill, drilling machine
Weight (g)
040
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Drill Diameter (phi mm)
6
Type
SL
2014 TRUSCO Published Page
1-0186
Effective Length (Maximum Cutting Depth) (mm)
20
Shank Diameter (phi mm)
10(No.2)
Overall Length (mm)
97