Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL32

Item.#
02457576
Mfr.#
SL32
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Hole Saw Outer Diameter (mm)
32
Usage Tool
Electric drill, drill press
Weight (g)
140
TRUSCO Part Number
104-7299
Drill Diameter (phi mm)
6
Type
SL
Effective Length (Maximum Cutting Depth) (mm)
20
Shank Diameter (phi mm)
10(No.2)
Overall Length (mm)
97
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.