Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)
  • Bimetal SL hole cutter (SKH59 bimetal)
  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL33

Item.#
02457594
Mfr.#
SL33
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Effective Length (Maximum Cutting Depth) (mm)
20
Shank Diameter (phi mm)
10(No.2)
Overall Length (mm)
97
Hole Saw Outer Diameter (mm)
33
Drill Diameter (phi mm)
6
Type
SL
Usage Tool
Electric drill, drill press
Weight (g)
150
TRUSCO Part Number
104-7302
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.