Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL35

Item.#
02457621
Mfr.#
SL35
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Hole Saw Outer Diameter (mm)
35
Usage Tool
Electric drill, drill press
Weight (g)
180
TRUSCO Part Number
104-7329
Drill Diameter (phi mm)
6
Type
SL
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
112
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.