Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL36

Item.#
02457646
Mfr.#
SL36
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
112
2014 TRUSCO Published Page
1-0186
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Drill Diameter (phi mm)
6
Type
SL
Usage Tool
Electric drill, drilling machine
Weight (g)
190
TRUSCO Part Number
104-7337
Hole Saw Outer Diameter (mm)
36