Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL37

Item.#
02457673
Mfr.#
SL37
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
2014 TRUSCO Published Page
1-0186
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
112
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Drill Diameter (phi mm)
6
Type
SL
Hole Saw Outer Diameter (mm)
37
Usage Tool
Electric drill, drilling machine
Weight (g)
200
TRUSCO Part Number
104-7345