Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL38

Item.#
02457682
Mfr.#
SL38
Package Qty.
1PC
Ship pack of
1
36.95 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Weight (g)
200
TRUSCO Part Number
104-7353
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
10(No.3)
Drill Diameter (phi mm)
6
Type
SL
Overall Length (mm)
112
Hole Saw Outer Diameter (mm)
38
Usage Tool
Electric drill, drill press
Work Material
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.